Search Results for "SCR-15-UBTR-MN LUTRON ELECTRONICS"

1-20 of 2000
L15T848G8CSJDX2 - Keystone

15W Led T8 Tube, 2200 Lumen, Glass Construction, 4FT, Color Select 3000/3500/4000/5000K/6500K, 120-277V Input, Direct Drive, Single and Double Ended Wiring

  • MFR Part #: KT-LED15T8-48G-8CSJ-DX2
  • Lawrence Availability: 36
  • Total Availability: 24,363
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 25 ($293.25) ·
L15T848G8CSJDX2 - Keystone Technologies

Available now at Lawrence: In Stock

Total Availability: In Stock

CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15BK50C
  • Lawrence Availability: 1,000
  • Total Availability: 19,300
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($22.86) · 500 ($114.30) ·
CT15BK50C - Minnesota Mining (3M)

Available now at Lawrence: In Stock

Total Availability: In Stock

TRGF15W - Eaton

Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, White, Slim Design

  • MFR Part #: TRGF15W
  • Lawrence Availability: 16
  • Total Availability: 36,839
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($275.20) · 60 ($1,651.20) ·
TRGF15W - Eaton Wiring Devices

Available now at Lawrence: In Stock

Total Availability: In Stock

FRSR15 - Eaton Bussmann Series

Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.17 LB

  • MFR Part #: FRS-R-15
  • Lawrence Availability: 25
  • Total Availability: 2,222
  • Manufacturer: Eaton Bussmann Series
  • Find: Similar Items
  • Pkg Sizes: 10 ($373.90) ·
FRSR15 - Bussmann Fuses

Available now at Lawrence: In Stock

Total Availability: In Stock

ADR6 - Blackburn Mechanical

Mechanical Connector Lug, #14 Awg Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-3/64 In Overall Length, Screw Terminal, 0.01 LB/Ea

  • MFR Part #: ADR6
  • Total Availability: 12,507
  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 50 ($65.58) ·
ADR6 - Abb Installation Products, Inc

Total Availability: In Stock

SC15120S25L0 - Panduit®

The SC15-120-S25-L0 Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length and Are For Outdoor Use. Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.

  • MFR Part #: SC15-120-S25-L0
  • Total Availability: 2,350
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 50 ($15.44) · 500 ($154.40) ·
SC15120S25L0 - Panduit Corporation

Total Availability: In Stock

C25DND230A - Eaton

Definite Purpose Control - Contactor, 2 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 1 Phase, 2 HP;1.5 KW Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB

  • MFR Part #: C25DND230A
  • Total Availability: 473
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($95.24) ·
C25DND230A - Eaton Corp

Total Availability: In Stock

UF62WG1000 - Southwire

Ufb 6/2 G 1000R

  • MFR Part #: 21469206
  • Total Availability: 385 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,922.79) ·
UF62WG1000 - Southwire Company

Total Availability: In Stock

C25DND330H - Eaton

Definite Purpose Control - Contactor, 3 Poles, 30 A, 277 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.2 LB

  • MFR Part #: C25DND330H
  • Lawrence Availability: 2
  • Total Availability: 124
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($142.20) ·
C25DND330H - Eaton Corp

Available now at Lawrence: In Stock

Total Availability: In Stock

C25DND330A - Eaton

Definite Purpose Control - Contactor, 3 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB

  • MFR Part #: C25DND330A
  • Lawrence Availability: 1
  • Total Availability: 895
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 20 ($2,197.80) ·
C25DND330A - Eaton Corp

Available now at Lawrence: In Stock

Total Availability: In Stock

SC15 - Eaton Bussmann Series

Time Delay Fuse, G Class Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;170 V DC, 0.41 In Diameter, 1.31 In Overall Length, 0.02 LB

  • MFR Part #: SC-15
  • Total Availability: 227
  • Manufacturer: Eaton Bussmann Series
  • Find: Similar Items
  • Pkg Sizes: 10 ($161.50) ·
SC15 - Bussmann Fuses

Total Availability: In Stock

C25DND330T - Eaton

Definite Purpose Control - Contactor, 3 Poles, 30 A, 24 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.05 LB

  • MFR Part #: C25DND330T
  • Total Availability: 125
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($109.89) ·
C25DND330T - Eaton Corp

Total Availability: In Stock

SC3PSSW - Lutron

Lutron Claro Single Pole/3-Way, On/Off Rocker Switch, 15A, Satin Finish, SC-3PS-SW, Snow White

  • MFR Part #: SC-3PS-SW
  • Total Availability: 21
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($657.84) · 48 ($1,315.68) ·
SC3PSSW - Lutron

Total Availability: In Stock

SC1PSSW - Lutron

Lutron Claro Single Pole, On/Off Rocker Switch, 15A, Satin Finish, SC-1PS-SW, Snow White

  • MFR Part #: SC-1PS-SW
  • Total Availability: 12
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($624.48) · 48 ($1,248.96) ·
SC1PSSW - Lutron

Total Availability: In Stock

AGC15R - Eaton

Eaton MDQ Series Duel-Element, Time-Delay Fuse, 10A, 32 Vac, V-10

  • MFR Part #: AGC-15-R
  • Total Availability: 249
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($11.30) ·
AGC15R - Bussmann Fuses

Total Availability: In Stock

UF82WG1000 - Southwire

Ufb 8/2 G 1000R

  • MFR Part #: 20858706
  • Total Availability: 3,192 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,079.32) ·
UF82WG1000 - Southwire Company

Total Availability: In Stock

SC4PSSW - Lutron

Lutron Claro 4-Way, On/Off Rocker Switch, 15A, Satin Finish, SC-4PS-SW, Snow White

  • MFR Part #: SC-4PS-SW
  • Total Availability: 6
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,095.12) ·
SC4PSSW - Lutron

Total Availability: In Stock

SCRS15TRSW - Lutron

Lutron Claro 15A Tamper-Resistant Duplex Receptacle, Decorator-Style Outlet, Satin Finish, SCRS-15-TR-SW, Snow White

  • MFR Part #: SCRS-15-TR-SW
  • Total Availability: 1
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($925.68) ·
SCRS15TRSW - Lutron

Total Availability: In Stock

SC15120S25L - Panduit®

The SC15-120-S25-L Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 50.

  • MFR Part #: SC15-120-S25-L
  • Total Availability: 1,950
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 50 ($11.09) · 500 ($110.90) ·
SC15120S25L - Panduit Corporation

Total Availability: In Stock

FNQR15 - Eaton Bussmann Series

Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;300 V DC, Melamine Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB

  • MFR Part #: FNQ-R-15
  • Total Availability: 368
  • Manufacturer: Eaton Bussmann Series
  • Find: Similar Items
  • Pkg Sizes: 10 ($514.80) ·
FNQR15 - Bussmann Fuses

Total Availability: In Stock

L15T848G8CSJDX2 - Keystone

15W Led T8 Tube, 2200 Lumen, Glass Construction, 4FT, Color Select 3000/3500/4000/5000K/6500K, 120-277V Input, Direct Drive, Single and Double Ended Wiring

MFR Part #:
KT-LED15T8-48G-8CSJ-DX2
Manufacturer:
Keystone
Local Availability:
In Stock
Total Availability:
24,363 Each
Pkg Sizes:
25 Each ($293.25)
CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15BK50C
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
19,300 Each
Pkg Sizes:
100 Each ($22.86)
500 Each ($114.30)
TRGF15W - Eaton

Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, White, Slim Design

MFR Part #:
TRGF15W
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
36,839 Each
Pkg Sizes:
10 Each ($275.20)
60 Each ($1,651.20)
FRSR15 - Eaton Bussmann Series

Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.17 LB

MFR Part #:
FRS-R-15
Manufacturer:
Eaton Bussmann Series
Local Availability:
In Stock
Total Availability:
2,222 Each
Pkg Sizes:
10 Each ($373.90)
ADR6 - Blackburn Mechanical

Mechanical Connector Lug, #14 Awg Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 1-3/64 In Overall Length, Screw Terminal, 0.01 LB/Ea

MFR Part #:
ADR6
Manufacturer:
Blackburn Mechanical
Local Availability:
Out Of Stock
Total Availability:
12,507 Each
Pkg Sizes:
50 Each ($65.58)
SC15120S25L0 - Panduit®

The SC15-120-S25-L0 Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length and Are For Outdoor Use. Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.

MFR Part #:
SC15-120-S25-L0
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
2,350 Each
Pkg Sizes:
50 Each ($15.44)
500 Each ($154.40)
C25DND230A - Eaton

Definite Purpose Control - Contactor, 2 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 1 Phase, 2 HP;1.5 KW Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB

MFR Part #:
C25DND230A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
473 Each
Pkg Sizes:
1 Each ($95.24)
UF62WG1000 - Southwire

Ufb 6/2 G 1000R

MFR Part #:
21469206
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
385 Feet
Pkg Sizes:
1,000 Feet ($2,922.79)
C25DND330H - Eaton

Definite Purpose Control - Contactor, 3 Poles, 30 A, 277 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.2 LB

MFR Part #:
C25DND330H
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
124 Each
Pkg Sizes:
1 Each ($142.20)
C25DND330A - Eaton

Definite Purpose Control - Contactor, 3 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB

MFR Part #:
C25DND330A
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
895 Each
Pkg Sizes:
20 Each ($2,197.80)
SC15 - Eaton Bussmann Series

Time Delay Fuse, G Class Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;170 V DC, 0.41 In Diameter, 1.31 In Overall Length, 0.02 LB

MFR Part #:
SC-15
Manufacturer:
Eaton Bussmann Series
Local Availability:
Out Of Stock
Total Availability:
227 Each
Pkg Sizes:
10 Each ($161.50)
C25DND330T - Eaton

Definite Purpose Control - Contactor, 3 Poles, 30 A, 24 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.05 LB

MFR Part #:
C25DND330T
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
125 Each
Pkg Sizes:
1 Each ($109.89)
SC3PSSW - Lutron

Lutron Claro Single Pole/3-Way, On/Off Rocker Switch, 15A, Satin Finish, SC-3PS-SW, Snow White

MFR Part #:
SC-3PS-SW
Manufacturer:
Lutron
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
24 Each ($657.84)
48 Each ($1,315.68)
SC1PSSW - Lutron

Lutron Claro Single Pole, On/Off Rocker Switch, 15A, Satin Finish, SC-1PS-SW, Snow White

MFR Part #:
SC-1PS-SW
Manufacturer:
Lutron
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
24 Each ($624.48)
48 Each ($1,248.96)
AGC15R - Eaton

Eaton MDQ Series Duel-Element, Time-Delay Fuse, 10A, 32 Vac, V-10

MFR Part #:
AGC-15-R
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
249 Each
Pkg Sizes:
5 Each ($11.30)
UF82WG1000 - Southwire

Ufb 8/2 G 1000R

MFR Part #:
20858706
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
3,192 Feet
Pkg Sizes:
1,000 Feet ($2,079.32)
SC4PSSW - Lutron

Lutron Claro 4-Way, On/Off Rocker Switch, 15A, Satin Finish, SC-4PS-SW, Snow White

MFR Part #:
SC-4PS-SW
Manufacturer:
Lutron
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
24 Each ($1,095.12)
SCRS15TRSW - Lutron

Lutron Claro 15A Tamper-Resistant Duplex Receptacle, Decorator-Style Outlet, Satin Finish, SCRS-15-TR-SW, Snow White

MFR Part #:
SCRS-15-TR-SW
Manufacturer:
Lutron
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
24 Each ($925.68)
SC15120S25L - Panduit®

The SC15-120-S25-L Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 50.

MFR Part #:
SC15-120-S25-L
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
1,950 Each
Pkg Sizes:
50 Each ($11.09)
500 Each ($110.90)
FNQR15 - Eaton Bussmann Series

Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;300 V DC, Melamine Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB

MFR Part #:
FNQ-R-15
Manufacturer:
Eaton Bussmann Series
Local Availability:
Out Of Stock
Total Availability:
368 Each
Pkg Sizes:
10 Each ($514.80)

Begin Live Chat